Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 3500K, 35W, 120-277V
Mfr # 2FSL2 33L EZ1 LP835
Zoro # G5913171
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Watts 35
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2FSL2 33L EZ1 LP835
- Zoro # G5913171
- UPC # 820476827631
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Length | 24 in |
Fixture Height | 4 3/8 in |
Fixture Width | 24 in |
Nominal Size | 2 ft x 2 ft |
Overall Width | 24 in |
Overall Length | 24 in |
Overall Height | 4 3/8 in |
Description
2 ft x 2 ft, Lens Shape Center Basket, 3500K, 3,355 lm, 124 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 27.1 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2FSL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Verilux Vt10 replacement light bulb lamp (VT10 VERILUX)
- ILC Replacement for Stinger / Dejay Bk100 Blacklight Blue replacement light bulb lamp (BK100 BLACKLIGHT BLUE STINGER / DEJAY)
- EVEREADY 25 Lm. LED 2D Flashlight (EVEL25IN)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8779)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 40W, 277V (2ALL4 48L EZ1 LP835 N100)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 55W, 120-277V (2GTL 4 60L EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 38W, 120-277V (2RTL2 33L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 47W, 120-277V (2GTL 4 48L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 20W, 120-277V (2GTL 2 20L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 67W, 7746 lm, 80 CRI (2BLT4R 72L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 20W, 120-277V (2FSL2 20L EZ1 LP835)
- Lithonia Lighting LED Troffers