Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 3500K, 31W, 120-277V
Mfr # 2FSL4 30L EZ1 LP835
Zoro # G5890866
original price:
$255.09
15% off
new price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
- Watts 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2FSL4 30L EZ1 LP835
- Zoro # G5890866
- UPC # 820476876042
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Height | 4 3/8 in |
Fixture Length | 48 in |
Fixture Width | 24 in |
Overall Height | 4 3/8 in |
Overall Length | 48 in |
Overall Width | 24 in |
Nominal Size | 2 ft x 4 ft |
Description
2 ft x 4 ft, Lens Shape Center Basket, 3500K, 3,000 lm, 130 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 23 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2FSL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Fv-11vql6 replacement light bulb lamp (FV-11VQL6 PANASONIC)
- SATCO 4 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21302)
- FEIT ELECTRIC LED A19 E26 ORANGE 30W (A19/TO/LED)
- SYLVANIA Bulb, CFL, 32W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S6749)
- LITHONIA LIGHTING LED Troffer Kit, 4000K, 2x2 (2VTL2RT 33L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Troffer Kit, 3500K, 2x4 (2VTL4RT 48L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 20W, 120-277V (2GTL 2 20L EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 30W, 3445 lm, 80 CRI (2BLT4R 30L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 4161 lm (2AVL4 40L MDR EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2GTL4 LP835)
- DAY-BRITE CFI TG8 LED Recessed Troffer, 2x4ft., 4800 lm (2TG48L840-4-FS-02F-UNV-DIM)
- Lithonia Lighting LED Troffers