Shop All Recessed Troffer Lights
Lithonia Lighting
LED Recessed Troffer, 3500K, 29W, 120-277V
Mfr # 2TL2 33L FW A19 EZ1 LP835 N100
Zoro # G4500614
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens Per Watt 114.0
- Fixture Voltage 120 to 277
- Fixture Length 24 in
- LED Replacement For U-Bend T8
- Includes LED Driver Dims to 1% Plug-In nLight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2TL2 33L FW A19 EZ1 LP835 N100
- Zoro # G4500614
- UPC # 753573011873
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Fixture Length | 24 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Height | 3 3/4 in |
Fixture Width | 24 in |
Nominal Size | 2 ft x 2 ft |
Overall Length | 24 in |
Overall Width | 24 in |
Overall Height | 3 3/4 in |
Description
2 ft x 2 ft, Lens Shape Flat, 3500K, 3,317 lm, 114.4 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type Integral Sensor with Smart Driver, Max. Fixture Wattage 29 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series 2TL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI Color Selectable NarrowWrapLED, 117.6lm/W (NWL440L8CST-UNV-DIM-OCC)
- SYLVANIA 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6750)
- ILC Replacement for Beasun Rw3-425-18a (RW3-425-18A BEASUN)
- HALO Recessed Retrofit Baffle 5 (LT560WH6930R)
- LITHONIA LIGHTING LED Flat Panel (CPX 2X4 ALO8 SWW7 M2)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. LB 2 32MV (DLB48)
- LITHONIA LIGHTING LED Flat Panel (CPX 1X4 ALO7 SWW7 M4)
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x4 ft Size, 55W (STAKS 2X4 ALO6 SWW7)
- LITHONIA LIGHTING Recessed Troffer, T5, 63W, 120-277V (2SP5 G 2 28T5 A12125 MVOLT GEB10PS)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x4ft Troffer (DGA24)
- Lithonia Lighting Recessed Troffer Lights