Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 3500K, 20W, 120-277V
Mfr # 2FSL2 20L EZ1 LP835
Zoro # G6037175
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Watts 20
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2FSL2 20L EZ1 LP835
- Zoro # G6037175
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Height | 4 3/8 in |
Fixture Width | 24 in |
Fixture Length | 24 in |
Overall Height | 4 3/8 in |
Overall Width | 24 in |
Overall Length | 24 in |
Nominal Size | 2 ft x 2 ft |
Description
2 ft x 2 ft, Lens Shape Center Basket, 3500K, 1,984 lm, 121 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 16.3 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2FSL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE51)
- ILC Replacement for Osram Sylvania F14t5/830/eco/ic replacement light bulb lamp (F14T5/830/ECO/IC OSRAM SYLVANIA)
- ILC Replacement for Trojan 794447-ord replacement light bulb lamp (794447-ORD TROJAN)
- JANDORF Socket Phenolic On/Off Turn Knob W/ Lamp Socket (C60530)
- LITHONIA LIGHTING LED Flat Panel, 4013 lm, Max Fixture 31.0 (EPANL 2X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- LITHONIA LIGHTING Recessed Troffer, 5238 lm, Integrated LED (2VTL4 48L ADP EZ1 LP835 N100)
- LITHONIA LIGHTING LED Troffer Kit, 3500K, 1944 lm, 19.7W (2GTL2R 20L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 32W, 120-277V (2GTL 4 30L SWL EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 40W, 277V (2ALL4 48L EZ1 LP835 N100)
- LITHONIA LIGHTING LED Recessed Troffer, 108 Lumens Per Watt (2BLT2 33L ADP LP835)
- LITHONIA LIGHTING LED Troffer Kit, 4000K, 2x2 (2VTL2RT 33L ADP EZ1 LP840)
- Lithonia Lighting LED Troffers