Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 34W, 4032 lm, 80 CRI
Mfr # 2BLT4R 40L ADP EZ1 LP840
Zoro # G7475155
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Watts 34
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2BLT4R 40L ADP EZ1 LP840
- Zoro # G7475155
- UPC # 190887425802
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Height | 3 in |
Fixture Length | 46 5/8 in |
Fixture Width | 24 in |
Nominal Size | 2 ft x 4 ft |
Overall Length | 46 3/4 in |
Overall Width | 24 in |
Overall Height | 3 in |
Description
2 ft x 4 ft, Lens Shape Center Basket, 4000K, 4,023 lm, 130 lm/W, LED, LED Replacement For 3 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 31 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2BLTR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING T-Bar Attachment Clips (R37916)
- ILC Replacement for Floxite Fl-10ds replacement light bulb lamp (FL-10DS FLOXITE)
- PURE GARDEN Outdoor Solar Lights, Gunmetal, 8PK (50-LG1059)
- AQUALITES Aqualites Tropical Fish Automatic Color-Changing LED Night Light (10908)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 42W, 120-277V (2FSL2 40L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 35W, 120-277V (2FSL2 33L EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 40W, 277V (2ALL4 48L EZ1 LP835 N100)
- LITHONIA LIGHTING LED Parabolic Kit, 4000K, 2x2 (2VTL2R 33L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Troffer Kit, 4000K, 2x2 (2VTL2RT 33L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 39W, 4302 lm, 80 CRI (2BLT2R 40L ADP EZ1 LP840)
- WESTINGHOUSE 2 LGT Drum Ceil Fixture (66238)
- Lithonia Lighting LED Troffers