Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 34W, 3975 lm, 80 CRI
Mfr # BLT4R 40L ADP EZ1 LP835
Zoro # G7483309
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 1 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Watts 34
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # BLT4R 40L ADP EZ1 LP835
- Zoro # G7483309
- UPC # 190887426045
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 1 ft x 4 ft |
Fixture Width | 12 in |
Fixture Height | 3 3/4 in |
Fixture Length | 46 5/8 in |
Overall Width | 12 in |
Overall Length | 46 3/4 in |
Overall Height | 3 3/4 in |
Nominal Size | 1 ft x 4 ft |
Description
1 ft x 4 ft, Lens Shape Center Basket, 3500K, 4,073 lm, 125 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 32 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2BLTR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Temporary Job Site Light, 6000 lm, Bk/Yl (111085)
- BAYCO Recharge Led Scene Light Kit (NSR-1514C)
- ELCO LIGHTING 4 IC Airtight Shallow Remodel Dedicated LED Housing" (EL492RICA)
- ILC Replacement for Eiko Jc24v300w replacement light bulb lamp (JC24V300W EIKO)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 35W, 277V (2ALL2 40L EZ1 LP835 N100)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 55W, 120-277V (2GTL 4 60L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 34W, 4032 lm, 80 CRI (2BLT4R 40L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 42W, 120-277V (2FSL2 40L EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5121 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 46W, 120-277V (2FSL4 48L EZ1 LP840)
- SATCO NUVO LED 4 ft. Connectable Strip 36W 4000K White Finish 120V (65-1104)
- Lithonia Lighting LED Troffers