Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 34W, 3945 lm, 80 CRI
Mfr # 2BLT4R 40L ADP EZ1 LP835
Zoro # G7472915
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Watts 34
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2BLT4R 40L ADP EZ1 LP835
- Zoro # G7472915
- UPC # 190887425727
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Width | 24 in |
Fixture Length | 46 5/8 in |
Fixture Height | 3 in |
Overall Length | 46 3/4 in |
Overall Height | 3 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 24 in |
Description
2 ft x 4 ft, Lens Shape Center Basket, 3500K, 3,960 lm, 128 lm/W, LED, LED Replacement For 3 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 31 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2BLTR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Gr8 2 Lmp, U6, 2X2 Fl Trof, Elt Bal, T8 (2GR8-2U6T8A-UNV-EB81-U)
- BULLDOG 4000 Lumen LED Worklight (11378)
- ILC Replacement For ROBERTSON S13PSC A V2 (S13PSC /A V2)
- FEIT ELECTRIC Enhance BR40 E26 (Medium) LED Bulb Daylight 65 Watt Equivalence 2 pk (BR40DM/950CA/2)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K Color Temp. (2BLT4 46L ADP LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 2704 lm (2AVL2 30L MDR EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5234 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2GTL4 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 4161 lm (2AVL4 40L MDR EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 2734 lm (2AVL2 30L MDR EZ1 LP840)
- ALSET 2 x 2 LED recessed troffer 35K CCT 3609 lumens at 36 watts (51013)
- Lithonia Lighting LED Troffers