Shop All Recessed Troffer Lights
Lithonia Lighting
LED Recessed Troffer, 2 ft x2 ft Size, 45W
Mfr # STAKS 2X2 ALO3 SWW7
Zoro # G008389807
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Life 60,000 hr
- Warranty 5 yr Limited
- Series STAK
- Includes Integral T-bar clips, Wood Screw
- Max. Fixture Wattage 45 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # STAKS 2X2 ALO3 SWW7
- Zoro # G008389807
- UPC # 00194995082056
- Country of Origin China
- Category Recessed Troffer Lights
Dimensions
Nominal Size | 2 ft x 2 ft |
Details
Rated Life | 60,000 hr |
Warranty | 5 yr Limited |
Series | STAK |
Includes | Integral T-bar clips, Wood Screw |
Max. Fixture Wattage | 45 W |
Standards | CSA Certified |
Dimming Method | 0 to 10V |
Color Rendering Index | 90 |
Light Technology | LED |
For Bulb Type | Integrated LED |
Item | LED Recessed Troffer |
Lighting Certification | DLC Premium, DLC Standard |
Sensor Type | Integrated Smart Sensor |
Green Certification or Other Recognition | DesignLights Consortium (DLC)(R) Listed |
Dimmable | Yes |
Dimming Range | 80% |
Lumens | 2,000 lm, 3,000 lm, 4,000 lm, 5,000 lm |
Color Temperature | 3000K, 3500K, 4000K, 5000K |
Voltage | 120 to 277V; 120V; 277V; 347V |
Fixture Ballast Type | No Ballast Required |
Bulb Included | Integrated LED |
Description
2 ft x 2 ft, 3000K, 3500K, 4000K, 5000K, 2,000 lm, 3,000 lm, 4,000 lm, 5,000 lm, LED, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type Integrated Smart Sensor, Max. Fixture Wattage 45 W, Color Rendering Index 90, 120 to 277V; 120V; 277V; 347V, Lighting Certification DLC Premium, DLC Standard, Dimmable Yes, Series STAK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering 73 Series Opti Scenelight replacement light bulb lamp (73 SERIES OPTI SCENELIGHT WHELEN ENGINEERING)
- PURE GARDEN Solar Powered Outdoor LED Lights, 8PK (82-9265)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-835/MF22/G/4P 10/1)
- VAXCEL INTERNATIONAL Bryce 8In. Outdoor Wall Light Bbz (Deer) (OW33583BBZ)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x4ft Troffer (DGA24)
- LITHONIA LIGHTING Contractor Select GT 2x4ft. Integrated LED 4000 Lumens 4000K 120V Commercial Grade Recessed Troffer (2GTL4 A12 120 LP840)
- LITHONIA LIGHTING Contractor Select GT 2 x 2 ft. Integrated LED 2200 Lumens 4000K Commercial Grade Recessed Troffer (2GTL2 A12 120 LP840)
- LITHONIA LIGHTING LED Flat Panel (CPX 2X2 ALO7 SWW7 M4)
- LITHONIA LIGHTING Replacement Lens, F/LB 4 32 MVOLT GEB10IS (D2LB48)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x2ft Troffer (DGA22)
- ADVANCE Ballast Elec 1-2 F96T8 (IOP2P59N35I)
- Lithonia Lighting Recessed Troffer Lights