Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 108 Lumens Per Watt
Mfr # 2BLT2 33L ADP LP835
Zoro # G3881459
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Watts 30
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2BLT2 33L ADP LP835
- Zoro # G3881459
- UPC # 889804471908
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Width | 23 3/4 in |
Fixture Height | 2 13/32 in |
Fixture Length | 23 3/4 in |
Overall Length | 23 3/4 in |
Overall Height | 2 3/8 in |
Nominal Size | 2 ft x 2 ft |
Overall Width | 23 3/4 in |
Description
2 ft x 2 ft, Lens Shape Center Basket, 3500K, 3,332 lm, 124.8 lm/W, LED, LED Replacement For 3 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 26.6 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2BLT2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sterilight S600rl-ho replacement light bulb lamp (S600RL-HO STERILIGHT)
- STREAMLIGHT E-Spot Upgrade Kit, Black (45845)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 3500K (LED-7322-35K-G3)
- ILC Replacement for Ultravation Lppp0001 replacement light bulb lamp (LPPP0001 ULTRAVATION)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 42W, 120-277V (2FSL2 40L EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 47W, 120-277V (2GTL 4 48L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5234 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 55W, 120-277V (2GTL 4 60L EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 29W, 3471 lm, 80 CRI (BLT4R 30L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 42W, 120-277V (2FSL2 40L EZ1 LP835)
- COLUMBIA LIGHTING Recessed Troffer, 50W, 4900 lm, 48" Lx 24"W (LSTE24-40MLG-MPO-EDU)
- Lithonia Lighting LED Troffers