Shop All LED Retrofit Kits
This Product is Discontinued
Lithonia Lighting
LED Recessed Speaker Downlight, 730 lm (Discontinued)
Mfr # 6SL RD 07LM 40K 90CRI MW
Zoro # G5061240
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Size 6 in
- Watts 11 W
- Socket Type E26
- Lumens 730
- Lighting Certification Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 6SL RD 07LM 40K 90CRI MW
- Zoro # G5061240
- UPC # 191723344066
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Length | 7 11/16 in |
Width | 7 11/16 in |
Height | 5 in |
Manufacturers Warranty Length | 1 yr Limited Speaker, 3 yr Limited Driver, 3 yr Limited LED |
Overall Height | 5 in |
Outside Diameter | 7 11/16 in |
Manufacturer Warranty Length | 1 yr Limited Speaker, 3 yr Limited Driver, 3 yr Limited LED |
Description
LED Recessed Speaker Downlight, Nominal Size 6 in, Color Temperature 4000K, Light Output 700 lm, Color Rendering Index 90, Trim Color Silver, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 7 11/16 in, Overall Height 5 in, Trim Material Cast Aluminum, Compliance Type Not Available, Voltage 120V AC, Ceiling Opening Required 6 in, Dimming Method TRIAC, Dimming Range 100 Percent to 10 Percent, Environmental Rating Wet Location Rated, Fixture Type New Construction, Remodel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.