Shop All Recessed Lighting Kits
Lithonia Lighting
LED Recessed Downlight, 8" Size, 18.1 W
Mfr # LBR8 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS
Zoro # G008389784
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series LBR
- Nominal Size 8 in
- Trim Style Open
- Lighting Technology Fluorescent
- Ceiling Type Flat Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LBR8 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS
- Zoro # G008389784
- UPC # 00194994827757
- Country of Origin Mexico
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 8 in |
Overall Height | 6 5/16 in |
Outside Diameter | 9 3/16 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Recessed Downlight, Ceiling Type Flat Ceiling, Fixture Type Remodel, Nominal Size 8 in, Maximum Wattage 18.1 W, Light Output 500 lm, 750 lm, 1,000 lm, 1,500 lm, 2,000 lm, 2,500 lm, 3,000 lm, Color Temperature 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120-277 V AC, Overall Height 6 5/16 in, Lighting Technology Fluorescent, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color Clear, Trim Style Open, Series LBR, Outside Diameter 9 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGETIC LIGHTING 8.5 Watt60 Watt Equivalent, A19 LED, 5000K, Non-Dimmable Light Bulb, E26 Standard Base, 24PK (YGA03C54-850-24P)
- TERRACYCLE REGULATED WASTE CFL/U-Tube Chute (333-210-CHU)
- CREE Pendant Mount (IG-PDWH)
- TRESCO Tresco 12VDC 2 m 79 FlexTape Straight Starter Lead (L-LED-TPEPKT-2M-1)
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 6" LED Canless Recessed Downlight , 2700-5000K, White (WF6-SWW5-90CRI-MW-M6)
- LITHONIA LIGHTING LED Downlight, 4" Size, 9 W, 120V, 14" H (WF4 REG SWW5 90CRI MW M6)
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 4" LED Canless Recessed Downlight, 2700-5000K, White (WF4-SWW5-90CRI-MW-M6)
- LITHONIA LIGHTING LED Recessed Downlight, 4" Size, 18.1 W (LBR4 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- LITHONIA LIGHTING LED Downlight, 4" Size, 9 W, 120V, 12" H (WF4 SWW5 90CRI MW M6)
- LITHONIA LIGHTING LED Downlight, 8" Size, 20.4 W, 120 to 277V (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- NUWATT Slim Recessed LED Ceiling Light, 6 Inch Square, 15W, Dimmable, White Trim, PK 12 (NW-P-SQDL-6-15W-5CT-WH-12P)
- Lithonia Lighting Recessed Lighting Kits