Shop All Recessed Lighting Kits
Lithonia Lighting
LED Recessed Downlight, 4" Size, 18.1 W
Mfr # LBR4 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS
Zoro # G608389818
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Emergency Battery Backup Yes
- Color Rendering Index 90
- IC Rating IC
- Airtight Yes
- Ceiling Type Flat Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # LBR4 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS
- Zoro # G608389818
- UPC # 00194994822912
- Country of Origin Mexico
- Category Recessed Lighting Kits
Dimensions
Overall Height | 4 in |
Outside Diameter | 5 7/16 in |
Nominal Size | 4 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Recessed Downlight, Ceiling Type Flat Ceiling, Fixture Type Remodel, Nominal Size 4 in, Maximum Wattage 18.1 W, Light Output 500 lm, 750 lm, 1,000 lm, 1,500 lm, 2,000 lm, 2,500 lm, 3,000 lm, Color Temperature 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120-277 V AC, Overall Height 4 in, Lighting Technology Fluorescent, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color Clear, Trim Style Open, Series LBR, Outside Diameter 5 7/16 in, Includes Trim Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOXFURY LIGHTING SOLUTIONS Headlamp/Helmet Light, Command Tilt (420-T09)
- ILC Replacement for Eclipse UV Cleanser 1001 replacement light bulb lamp (UV CLEANSER 1001 ECLIPSE)
- WESTEK Photocell Lamp Timer Screw-In (SLC6CBC-4)
- ILC Replacement for Dynatrap Dt3009 replacement light bulb lamp (DT3009 DYNATRAP)
- LITHONIA LIGHTING LED Recessed Downlight, 8" Size, 18.1 W (LBR8 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- LITHONIA LIGHTING LED Downlight, 8" Size, 20.4 W, 120 to 277V (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 6" LED Canless Recessed Downlight , 2700-5000K, White (WF6-SWW5-90CRI-MW-M6)
- LITHONIA LIGHTING LED Downlight, 4" Size, 9 W, 120V, 14" H (WF4 REG SWW5 90CRI MW M6)
- LITHONIA LIGHTING LED Recessed Downlight, 6" Size, 18.1 W (LBR6 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- LITHONIA LIGHTING LED Downlight, 6" Size, 14 W, 120 to 277V (WF6 LED 30K40K50K MVOLT 90CRI MW M6)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 16-Pack (LR23759-16PK)
- Lithonia Lighting Recessed Lighting Kits