Shop All Recessed Light Housing
This Product is Discontinued
Lithonia Lighting
LED Recessed, 3000k, 620L (Discontinued)
Mfr # 6BPMW LED
Zoro # G4883191
This Product is Discontinued
Key Features
- Reflector or Baffle Color White Baffle
- Height 3 7/8 in
- Width 7 5/8 in
- Warranty 5 yr
- Dimmable / Non-Dimmable Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 6BPMW LED
- Zoro # G4883191
- UPC # 753573438229
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 3 7/8 in |
Width | 7 5/8 in |
Nominal Size | 6 in |
Length | 3 7/8 in |
Outside Diameter | 7 5/8 in |
Overall Height | 3 7/8 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Can Light Retrofit Kit, Nominal Size 6 in, Color Temperature 3000K, Light Output 725 lm, Color Rendering Index 83, Trim Color White, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 7 5/8 in, Overall Height 3 7/8 in, Compliance Type CA Title 24, JA8, Voltage 120V AC, Ceiling Opening Required 5 7/8 in, Dimming Range 100 Percent to 10 Percent, Environmental Rating Wet Location Rated, Fixture Type New Construction, Remodel, Includes Splice Kit, Includes Baffle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.