Shop All Lighting Photocontrols
Lithonia Lighting
LED Photocontrol Button, 480V, 0.5W
Mfr # DLL480 1.5 CUL JU
Zoro # G6178085
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Turn-Lock
- For Use With LED Fixture
- Voltage 480V AC
- Max. Wattage 1,000
- Max. Incandescent Amps 8.3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # DLL480 1.5 CUL JU
- Zoro # G6178085
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Depth | 2 9/16 in |
Width | 3 1/4 in |
Manufacturers Warranty Length | 20 yr |
Length | 3 1/4 in |
Length (Straight Wireway) | 3 1/4 in |
Description
LED Photocontrol Button, Mounting Turn-Lock, Voltage 480V AC, Max. Wattage 1,000, Max. Incandescent Amps 8.3 A, Max. Ballast Amps 15 A, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Yellow, Temp. Range -40 Degrees to 158 Degrees F, Length 3 1/4 in, Width 3 1/4 in, Depth 2 9/16 in, Enclosure Type Raintight, Contact Form SPDT, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer Control, Light Almond (DVSTV-LA)
- LEVITON Switch Wht Toggle Single (A1221-02W)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PTFIT)
- CONNECTICUT ELECTRIC 50A 10 Circuit G2 Manual Transfer Switch (EGS1012KG2)
- LITHONIA LIGHTING LED Photocontrol Button, 120 to 277V, 0.5W (DLL127 1.5 U)
- TORK Photocontrol, Stem Mount, LED/CFL, 120V (RKP201)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2022)
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC (26WA96)
- DAYTON Photocontrol, Threaded, 120VAC (26WA93)
- ACCLAIM LIGHTING Photocell, White For 3" Posts, 120V (320WH)
- TORK Photocontrol, Turn-Lock, 105 to 130VAC (5403A)
- Lithonia Lighting Lighting Photocontrols