Shop All Lighting Photocontrols
Lithonia Lighting
LED Photocontrol Button, 120 to 277V, 0.5W
Mfr # DLL127 1.5 U
Zoro # G6064222
original price:
$74.48
10% off
new price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LED Fixture
- Mounting Turn-Lock
- Voltage 120 to 277V AC
- Max. Wattage 1,000
- Max. Incandescent Amps 8.3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # DLL127 1.5 U
- Zoro # G6064222
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Depth | 2 9/16 in |
Width | 3 1/4 in |
Manufacturers Warranty Length | 20 yr |
Length | 3 1/4 in |
Length (Straight Wireway) | 3 1/4 in |
Description
LED Photocontrol Button, Mounting Turn-Lock, Voltage 120 to 277V AC, Max. Wattage 1,000, Max. Incandescent Amps 8.3 A, Max. Ballast Amps 15 A, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Green, Temp. Range -40 Degrees to 158 Degrees F, Length 3 1/4 in, Width 3 1/4 in, Depth 2 9/16 in, Enclosure Type Raintight, Contact Form SPDT, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmr Sld Lumea Cl Ltal (LECL-150H-LA)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 5 NO - <= 690 V - 24 V DC low consumption coil (CAD50BL)
- EATON BUSSMANN Bussmann - Cooper TL-30PK4 4 Count 30 Amp Time Delay Plug Fuses (TL-30PK4)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133544)
- LITHONIA LIGHTING LED Photocontrol Button, 480V, 0.5W (DLL480 1.5 CUL JU)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSSP124)
- DAYTON Photocontrol, Threaded, 200 to 240VAC (26WA91)
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536LAC)
- EATON WIRING DEVICES Switch Sensor Wht 1P 3Way (OS306U-W-K-L)
- INTERMATIC Photocontrol, 120V AC, 1800 W Max Watt, 15 A Incandescent Amps, 8.3 A Max. Ballast Amps, SPST (K4221C)
- ACCLAIM LIGHTING Photocell, Black For 3" Posts 120V (320BK)
- Lithonia Lighting Lighting Photocontrols