Shop All Site & Roadway Lighting
Lithonia Lighting
LED Parking Garage Light, 4822 lm, 5000K
Mfr # VAP 6000LM FST MD MVOLT GZ10 50K 80CRI
Zoro # G0397236
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (8) Tamper Resistant Screws
- Light Distribution Medium
- Length 54-3/4"
- Color Temp. 5000K
- Height 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # VAP 6000LM FST MD MVOLT GZ10 50K 80CRI
- Zoro # G0397236
- UPC # 00191848634011
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Length | 54-3/4" |
Height | 4 1/8 in |
Width | 54 3/4 in |
Depth | 8 1/4 in |
Description
Linear Parking Garage Light, Color Temperature 5000K, Color Rendering Index 80, Lumens 6,000 lm, Fixture Wattage 49 W, Voltage 120-277V AC, LED Replacement For 100W MH/HPS, Light Technology LED, Fixture Shape Rectangular, Height 4 1/8 in, Width 54 3/4 in, Depth 8 1/4 in, Rated Life 60,000 hr, Lumens per Watt 129 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -20 Degrees F, Standards C-UL, CSA to UL, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 17W T8 LED 4 ft. 40K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended (S39906)
- ILC Replacement for Advance Icn-4p32-sc (ICN-4P32-SC ADVANCE)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Textured Black, Clear Glass (6697200)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, 350 lm (LG4-NY)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX2 LED P6 40K R3 MVOLT RPA DDBXD)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (DSX0 LED P3 40K 70CRI T3M MVOLTSPADDBXD)
- LITHONIA LIGHTING LED Parking Garage Light, 6643 lm, 4000K (VAP 6000LM FST MD MVOLT GZ10 40K 80CRI)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX1 LED P4 50K R5 MVOLT RPA DDBXD)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX1 LED P3 40K R5 MVOLT RPA DDBXD)
- LITHONIA LIGHTING LED Parking Garage Light, 5672 lm, 5000K (VAP 4000LM FST MD MVOLT GZ10 50K 80CRI)
- LUMARK Cbn Bz, 60W, 4000K, 120-277V (XTOR6BRL-W)
- Lithonia Lighting Site & Roadway Lighting