Shop All Site & Roadway Lighting
Lithonia Lighting
LED Parking Garage Light, 37W, 4000k
Mfr # DSXPG LED 10C 1000 40K T5W MVOLT DWHXD
Zoro # G5909303
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition DesignLights Consortium (DLC)
- Warranty 5 yr
- Temp. Range -40C to 40C
- Width 8 1/2 in
- CRI 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # DSXPG LED 10C 1000 40K T5W MVOLT DWHXD
- Zoro # G5909303
- UPC # 00820476280221
- Country of Origin United States
- Category Site & Roadway Lighting
Dimensions
Width | 8 1/2 in |
Height | 3 7/16 in |
Length | 17-3/4" |
Depth | 3 1/2 in |
Description
Parking Garage Light, Color Temperature 4000K, Lumens 3,870 lm, Fixture Wattage 37 W, Voltage 120-277V AC, Light Distribution Shape Type V, LED Replacement For 175W MH/HPS, Light Technology LED, Fixture Shape Rectangle, Height 3 7/16 in, Width 8 1/2 in, Depth 3 1/2 in, Rated Life 100,000 hr, Fixture Housing Color White, Fixture Housing Material Aluminum, Lumens per Watt 105 lm/W, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Smith Victor 2-a80 replacement light bulb lamp (2-A80 SMITH VICTOR)
- DUAL-LITE Wet Location Remote Head, LED, Black (EVODB)
- ILC Replacement for Sawyers 710 replacement light bulb lamp (710 SAWYERS)
- NATURE SPRING Set of 4 LED Battery Powered Outdoor Solar Lights with Auto On for Home, Patio, Deck and Driveway (101076GXH)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX2 LED P6 40K R3 MVOLT RPA DDBXD)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX1 LED P4 50K R5 MVOLT RPA DDBXD)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX1 LED P3 40K R5 MVOLT RPA DDBXD)
- LITHONIA LIGHTING LED Parking Garage Light, 46W, 5000k (DSXPG LED 20C 700 50K ASY MVOLT DWHXD)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (DSX0 LED P3 40K 70CRI T3M MVOLTSPADDBXD)
- LITHONIA LIGHTING LED Parking Garage Light, 6643 lm, 4000K (VAP 6000LM FST MD MVOLT GZ10 40K 80CRI)
- LUMARK Cbn Bz, 12W, 5000K, 120-277V (XTOR1B)
- Lithonia Lighting Site & Roadway Lighting