Shop All Site & Roadway Lighting
Lithonia Lighting
LED Parking Garage Light, 37W, 4000k
Mfr # DSXPG LED 10C 1000 40K T5M MVOLT DWHXD
Zoro # G5872833
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition DesignLights Consortium (DLC)
- Lighting Certification DesignLights Consortium (DLC)
- Housing Color White
- Color Temp. 4000K
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # DSXPG LED 10C 1000 40K T5M MVOLT DWHXD
- Zoro # G5872833
- UPC # 00820476280207
- Country of Origin United States
- Category Site & Roadway Lighting
Dimensions
Width | 8 1/2 in |
Height | 3 7/16 in |
Length | 17-3/4" |
Depth | 3 1/2 in |
Description
Parking Garage Light, Color Temperature 4000K, Lumens 4,130 lm, Fixture Wattage 37 W, Voltage 120-277V AC, Light Distribution Shape Type V, LED Replacement For 175W MH/HPS, Light Technology LED, Fixture Shape Rectangle, Height 3 7/16 in, Width 8 1/2 in, Depth 3 1/2 in, Rated Life 100,000 hr, Fixture Housing Color White, Fixture Housing Material Aluminum, Lumens per Watt 112 lm/W, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED 50W Equivalent 500 Lumens E26 Base Dimmable ETL 5000K PAR16 Short Neck Light Bulb, 6PK (40984-SU)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488B)
- METABO Cordless Flashlight, LED, 280 lm, 3-3/4in.L (ULA14.4-18 LED bare)
- HALO Adjustable Reflector, 3004 (3004SN)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX1 LED P3 40K R5 MVOLT RPA DDBXD)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (DSX0 LED P3 40K 70CRI T3M MVOLTSPADDBXD)
- LITHONIA LIGHTING LED Parking Garage Light, 5672 lm, 5000K (VAP 4000LM FST MD MVOLT GZ10 50K 80CRI)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX2 LED P6 40K R3 MVOLT RPA DDBXD)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX1 LED P4 50K R5 MVOLT RPA DDBXD)
- LITHONIA LIGHTING LED Parking Garage Light, 46W, 5000k (DSXPG LED 20C 700 50K ASY MVOLT DWHXD)
- LUMARK Cb, 102W, 5K, Refractive Lens, 120V-277V Pc (XTOR12BRL-PC1)
- Lithonia Lighting Site & Roadway Lighting