Shop All LED Message Displays
This Product is Discontinued
Lithonia Lighting
LED Open Sign, 10 W, 120V (Discontinued)
Mfr # SGNOPN M4
Zoro # G2302142
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 1 5/8 in
- Voltage 120
- Length 21 1/2 in
- Height 7 7/16 in
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # SGNOPN M4
- Zoro # G2302142
- UPC # 745974147633
- Country of Origin Unknown
- Category LED Message Displays
Dimensions
Width | 1 5/8 in |
Length | 21 1/2 in |
Height | 7 7/16 in |
Details
Item | LED Open Sign |
Voltage | 120 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Includes | Mount Hardware, (2) 31 in Chains, (2) Hooks, 6 ft Power Cord |
Warranty | 2ACC6 |
Description
LED Open Sign, Voltage 120, Length 21 1/2 in, Width 1 5/8 in, Height 7 7/16 in, Includes Mount Hardware, (2) 31 in Chains, (2) Hooks, 6 ft Power Cord, Warranty 2ACC6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.