Shop All Security & Flood Lights
This Product is Discontinued
Lithonia Lighting
LED Motion Security Floodlight, 2159 lm (Discontinued)
Mfr # OLF 2RH 40K 120 MO WH
Zoro # G1918618
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Mounting Location Wall
- Lighting Technology LED
- Lumens Per Watt 86.0
- CRI 70
- IP Rating - Fixtures 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # OLF 2RH 40K 120 MO WH
- Zoro # G1918618
- UPC # 00820476314636
- Country of Origin Unknown
- Category Security & Flood Lights
Dimensions
Fixture Height | 7 1/2 in |
Fixture Width | 6 1/4 in |
Fixture Length | 7 in |
Width | 6 1/4 in |
Length | 7 in |
Height | 7 1/2 in |
Description
Adjustable Beam Angle Light, Number of Lightheads 2, Lumens 2,160 lm, Fixture Wattage 25 W, Light Distribution Shape NEMA 6x6, LED Replacement For 90W PAR, Fixture Sensor Type Motion, Photocell, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120V AC, Height 7 1/2 in, Width 6 1/4 in, Fixture Housing Color White, Fixture Housing Material Aluminum, Fixture Lens Material Polycarbonate, Lumens per Watt 86 lm/W, Fixture Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.