Shop All LED Luminaires
Lithonia Lighting
LED luminaire, Low-Prof Enclosed, 96"
Mfr # FEM L96 12000LM IMAFLWDMVOLTGZ1050K80CRI
Zoro # G1932091
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Certification DLC
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Green Certification or Other Recognition DesignLights Consortium (DLC)
- Lumens 10,891 lm
- Lumens Per Watt 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # FEM L96 12000LM IMAFLWDMVOLTGZ1050K80CRI
- Zoro # G1932091
- UPC # 194994111016
- Country of Origin Mexico
- Category LED Luminaires
Details
Lighting Certification | DLC |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Item | LED Striplight |
Green Certification or Other Recognition | DesignLights Consortium (DLC) |
Lumens | 10,891 lm |
Lumens Per Watt | 144 |
Max. Fixture Wattage | 75.5 W |
Lumens per Watt | 144 lm/W |
Description
10,891 lm, 144 lm/W, Max. Fixture Wattage 75.5 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M490-LED DCAP)
- HALO Tl42S (TL42SMB)
- ELCO LIGHTING Electronic Low Voltage Louver Track Fixture (ET537B)
- EKENA MILLWORK Bradford Classic Ceiling Medallion, Two Piece (Fits Canopies up to 8 5/8"), 13"OD x 7 1/2"ID x 3/4"P (CM13BR2)
- LITHONIA LIGHTING Compact Wall Pack, 1227 lm (WDGE1 LED P1 40K 80CRI VF MVOLT SRM)
- LITHONIA LIGHTING Lithonia Lighting® CPANL LED Flat Panel, 24"L x 48"W, 2400-4400 Lumen, 35-50K Switchable, Wht (CPANL-2X4-ALO6-SWW7-M2)
- LITHONIA LIGHTING LED Flat Panel, 2ftx2ft, 2400/3300/4400 lm (CPANL 2X2 ALO1 SWW7 M4)
- LITHONIA LIGHTING Lithonia Lighting® CPX LED Flat Panel 24"L x 24"W, 2500-4000 Lumen, 35-50K Switchable, White (CPX-2x2-ALO7-SWW7-M4)
- LITHONIA LIGHTING Lithonia Lighting® CPX LED Flat Panel M2, 24"L x 48"W, 2500-4000 Lumen, 35-50K Switchable, Wht (CPX-2x4-ALO8-SWW7-M2)
- LITHONIA LIGHTING Lithonia Lighting® CPANL LED Flat Panel, 24"L x 24"W, 2400-4400 Lumen, 35-50K Switchable, Wht (CPANL-2X2-ALO1-SWW7-M4)
- ILC Replacement For BULBRITE, LED15DL7930WHSQJD (LED15DL/7/930/WHSQ/J/D)
- Lithonia Lighting LED Luminaires