Shop All LED Bay Lights
Lithonia Lighting
LED Low Bay, 88.8 W, 96-3/16" L, Dimmable
Mfr # UFITL9612000LMSEFMVOLTGZ10 40K 80CRI WH
Zoro # G410884396
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height 12 to 15 ft
- Lighting Technology LED
- Lumens 12,000 lm
- Light Distribution General
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # UFITL9612000LMSEFMVOLTGZ10 40K 80CRI WH
- Zoro # G410884396
- UPC # 193048329810
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 12 to 15 ft |
Overall Length | 96 3/16 in |
Channel Width | 9 13/16 in |
Overall Height | 4 5/16 in |
Overall Width | 9 13/16 in |
Description
LED Low Bay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 70 W, 1 Lamp HID Ballast Kit (1XUD6)
- ILC Replacement for Halco 5207 replacement light bulb lamp (5207 HALCO)
- ILC Replacement for Donsbulbs Hr100a38/a23 replacement light bulb lamp (HR100A38/A23 DONSBULBS)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-PS450-54-VDIM-LP2)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG24000LMSEFAFLNDMVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 20 5/8"W, 2 3/4"H, 218W (IBG36000LMSEFAFLWDMVOLTGZ1040K80CRIDWH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING LED High Bay, 3000K Color Temp., 13286 lm (JEBL 12L 40K 80CRI WH)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 11652 lm (IBE 12LM MVOLT 50K)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 93W (IBG 15L MVOLT)
- Lithonia Lighting LED Bay Lights