Shop All LED Bay Lights
Lithonia Lighting
LED Low Bay, 134.5 W, 96-3/16" L, Dimmable
Mfr # UFITL9620000LMSEFMVOLTGZ10 40K 80CRI WH
Zoro # G110884412
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height 20 to 25 ft
- Lighting Technology LED
- Lumens 20,000 lm
- Light Distribution General
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # UFITL9620000LMSEFMVOLTGZ10 40K 80CRI WH
- Zoro # G110884412
- UPC # 193048400489
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 20 to 25 ft |
Channel Width | 9 13/16 in |
Overall Height | 4 5/16 in |
Overall Length | 96 3/16 in |
Overall Width | 9 13/16 in |
Description
LED Low Bay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 60W, 12V (DI-TD-12V-60W)
- EMERGI-LITE 30W 120V-AC EMERGENCY AND EXIT LIGHTING (WX14R)
- LITHONIA LIGHTING LED Flat Panel, 3953 lm, Max Fixture 31.0 (EPANL 2X4 4000LMHE 80CRI 35KMIN10ZTMVOLT)
- ILC Replacement For EIKO, DK612W8930D120WB (DK6-12W/8/930-D-120-W/B)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 19680 lm (JEBL 18L 40K 80CRI WH)
- LITHONIA LIGHTING Compact Pro 14.4 inch L LED High Bay Fixture T8 88 watt (268SAH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 105W (IBG 18L MVOLT 5K)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 30000 Lumens, 120V-277V, 4000K (CPHB 30LM MVOLT 40K)
- LITHONIA LIGHTING Exit Sign, LED, Red/Green, 12" D, 8-7/8" H (TCE RG M4)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 20 5/8"W, 2 3/4"H, 218W (IBG36000LMSEFAFLWDMVOLTGZ1040K80CRIDWH)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 192W, 347/480V (JHBL18000LMGLNDHVOLTGZ1050K70CRIDWHXD)
- Lithonia Lighting LED Bay Lights