Shop All LED Light Bulbs
Lithonia Lighting
LED Low, 74.3 W, 48" L, Acrylic, Dimmable
Mfr # UFITL4810000LMSEFMVOLTGZ10 40K 80CRI WH
Zoro # G011228971
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Light Distribution General
- Voltage 120 to 277V
- Lumens 10,000 lm
- Overall Height 4 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # UFITL4810000LMSEFMVOLTGZ10 40K 80CRI WH
- Zoro # G011228971
- UPC # 193048378870
- Country of Origin Mexico
- Category LED Light Bulbs
Dimensions
Overall Height | 4 5/16 in |
Suggested Fixture Mounting Height | Up to 12 ft |
Overall Width | 9 13/16 in |
Channel Width | 9 13/16 in |
Overall Length | 48 in |
Description
LED Low Bay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F26t8/cw/4 replacement light bulb lamp (F26T8/CW/4 GE GENERAL ELECTRIC G.E)
- ILC Replacement for PQL Cmh-tc70/830/g8.5- M98 OR M139 replacement light bulb lamp (CMH-TC70/830/G8.5- M98 OR M139 PQL)
- FEIT ELECTRIC LED, 3.3 W, B10, Candelabra Screw (E12), PK6 (CTC40/927CA/FIL/6)
- ADVANCE Cfl Ballast 12PK (ICF-2S13-H1-LDK)
- LITHONIA LIGHTING Compact Pro 18000 Lumen 5000K LED High B (CPHB 18LM MVOLT 50K)
- LITHONIA LIGHTING Compact Pro 24000 Lumen 5000K LED High B (CPHB 24LM MVOLT 50K)
- LITHONIA LIGHTING Compact Pro 15000 Lumen 5000K LED High B (CPHB 15LM MVOLT 50K)
- LITHONIA LIGHTING Compact Pro 30000 Lumen 5000K LED High B (CPHB 30LM MVOLT 50K)
- LITHONIA LIGHTING Compact Pro 12000 Lumen 5000K LED High B (CPHB 12LM MVOLT 50K)
- SATCO 18W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16435)
- HYGRADE 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8301)
- Lithonia Lighting LED Light Bulbs