Shop All LED Strip Lights
Lithonia Lighting
LED Linear Strip Light, 9627 lm
Mfr # CLX L96 10000LMSEFRDLMVOLTGZ1050K80CRIWH
Zoro # G5076887
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Certification DLC 5.0
- Emergency Battery Backup No
- Color Temp. 5000K
- Fixture Temp. Range -20 Degrees to 40 Degrees C
- Nominal Width 3 1/2 in
Product Information
- Brand Lithonia Lighting
- MFR # CLX L96 10000LMSEFRDLMVOLTGZ1050K80CRIWH
- Zoro # G5076887
- UPC # 191723525847
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Width | 3 1/2 in |
Nominal Length | 8 ft |
Nominal Height | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Length | 96 in |
Fixture Height | 3 1/2 in |
Fixture Length | 96 in |
Fixture Width | 3 1/2 in |
Details
Description
8 ft, Lens Shape Round, 5000K, 9,627 lm, 143.1 lm/W, Max. Fixture Wattage 66.5 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T5 HO, 3 Lamp T8, HID, Bulb Included Yes, Dimmable Yes, CLX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Linear LED Bed Light Fixture, 3000K, Warm (LFX/BL/22W-44W/30K)
- MAXIM 3.5 Watt G40 E26 Base PR 120V Bulb (BL3-5G40PR120V22)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- COLUMBIA LIGHTING Vapor Tight Fixture, 104W, 12000 lm, 4000K (LXEM8-40HL-RFA-EDU)
- LITHONIA LIGHTING LED Linear Strip Light, 5832 lm (CLX L96 6000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Linear Strip Light, 9354 lm (CLX L96 10000LMSEFFDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Linear Strip Light, 5667 lm (CLX L96 6000LM SEFFDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Strip Light, 4 ft L, Flat Lens, 44 W (CSS L48 ALO3 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING LED Striplight, 22W, 2887 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Stairwell Fixture, 3251 Lumens (WL4 30L EZ1 LP840)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440-16)
- Lithonia Lighting LED Strip Lights