Shop All Flushmount Lights
Lithonia Lighting
LED Linear Strip Light, 4813 lm
Mfr # CLX L48 5000LM SEFFDLMVOLTGZ1050K80CRIWH
Zoro # G5189340
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Lumens 4,813 lm
- LED Replacement For 2 Lamp T8
- Dimmable Yes
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # CLX L48 5000LM SEFFDLMVOLTGZ1050K80CRIWH
- Zoro # G5189340
- UPC # 191723525908
- Country of Origin Mexico
- Category Flushmount Lights
Dimensions
Nominal Height | 2 3/4 in |
Nominal Width | 3 1/2 in |
Nominal Length | 4 ft |
Fixture Width | 3 1/2 in |
Fixture Length | 48 in |
Fixture Height | 2 3/4 in |
Overall Width | 3 1/2 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape Flat, 5000K, 4,813 lm, 138 lm/W, Max. Fixture Wattage 34.7 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, CLX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 30W - Fluorescent T12 - Cool White - G13 Base (S26571)
- WESTINGHOUSE BULB CA8 25W FRST 2PK (3778)
- MAXLITE LED, 9 W, A19, 2-Pin (GU24) (E9A19GUDLED27/G8S1)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm (FMSATL 16 20840 BZA M4)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 96 (CSVT L96 8000LM MVOLT 40K 80CRI)
- LITHONIA LIGHTING LED Linear Strip Light, 4839 lm (CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH)
- LITHONIA LIGHTING Low Profile Wraparound Fixture, 4ft L, 55W (FMLWL LNK 48 ALO4 8SWW2)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, White, 4000K (FMML 13 840)
- LITHONIA LIGHTING LED Linear Strip Light, 4701 lm (CLX L48 5000LM SEFFDLMVOLTGZ1040K80CRIWH)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- Lithonia Lighting Flushmount Lights