Shop All Flushmount Lights
Lithonia Lighting
LED Linear Strip Light, 4701 lm
Mfr # CLX L48 5000LM SEFFDLMVOLTGZ1040K80CRIWH
Zoro # G5234210
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Lumens 4,701 lm
- LED Replacement For 2 Lamp T8
- Dimmable Yes
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # CLX L48 5000LM SEFFDLMVOLTGZ1040K80CRIWH
- Zoro # G5234210
- UPC # 191723525939
- Country of Origin Mexico
- Category Flushmount Lights
Dimensions
Nominal Height | 2 3/4 in |
Nominal Width | 3 1/2 in |
Nominal Length | 4 ft |
Fixture Height | 2 3/4 in |
Fixture Width | 3 1/2 in |
Fixture Length | 48 in |
Overall Width | 3 1/2 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape Flat, 4000K, 4,701 lm, 135.1 lm/W, Max. Fixture Wattage 34.7 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, CLX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 3-Light, R30, Straight Cylinder Track Kit, 4 foot Track, Black (TK319)
- PROSKIT Foldable Stand Magnifier, 2D, 1.5X (902-240)
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 5K (ASD-WHB-4D9050HE)
- SHAT-R-SHIELD Glass Globe, Coated, 6-3/4 x 3-1/4 In (G1002)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 3000K (FMML 13 830 DNA)
- LITHONIA LIGHTING LED Linear Strip Light, 4839 lm (CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 96 (CSVT L96 6000LM MVOLT 40K 80CRI)
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm (FMSATL 16 20840 BN M4)
- LITHONIA LIGHTING Low Profile Wraparound Fixture, 4ft L, 55W (FMLWL LNK 48 ALO4 8SWW2)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- PROGRESS LIGHTING LED Flush Mount (P730008-030-30)
- Lithonia Lighting Flushmount Lights