Shop All Flushmount Lights
Lithonia Lighting
LED Linear Strip Light, 2879 lm
Mfr # CLX L48 3000LM SEFFDLMVOLTGZ1050K80CRIWH
Zoro # G5184431
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Lumens 2,879 lm
- LED Replacement For 1 Lamp T8
- Dimmable Yes
- Color Temp. 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # CLX L48 3000LM SEFFDLMVOLTGZ1050K80CRIWH
- Zoro # G5184431
- UPC # 191723525885
- Country of Origin Mexico
- Category Flushmount Lights
Dimensions
Nominal Height | 2 3/4 in |
Nominal Width | 3 1/2 in |
Nominal Length | 4 ft |
Fixture Width | 3 1/2 in |
Fixture Height | 2 3/4 in |
Fixture Length | 48 in |
Overall Width | 3 1/2 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape Flat, 5000K, 2,879 lm, 141.2 lm/W, Max. Fixture Wattage 20.2 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, CLX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 1693a replacement light bulb lamp, 5PK (1693A DAMAR)
- NEWHOUSE Newhouse 3896933 The Wright 24 in. Black Desk Lamp (3896933)
- JUNO LIGHTING Trac Dead End Connector, Black (R28 BL)
- SYLVANIA HID ED37 E39 WHT 400W (64036)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 3000K (FMML 13 830 DNA)
- LITHONIA LIGHTING LED Linear Strip Light, 2963 lm (CLX L48 3000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Linear Strip Light, 2812 lm (CLX L48 3000LM SEFFDLMVOLTGZ1040K80CRIWH)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- LITHONIA LIGHTING LED Square Light, 14in, 24W, 4000K (FMLSL 14 20840 M4)
- LITHONIA LIGHTING LITHONIA LED Ceiling Light Fixture (OLCFM 15 DDB M4)
- PROGRESS LIGHTING Everlume Collection Brushed Nickel 7" Edgelit Round Trim Ring (P860049-009)
- Lithonia Lighting Flushmount Lights