Shop All LED Bay Lights
Lithonia Lighting
LED High Bay, 5000K, 24000lm, 251W, 347/480V
Mfr # JHBL24000LMGLWDHVOLTGZ1050K70CRIDWHXD
Zoro # G2819680
product price: $963.99
/ea
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height Up to 60 ft
- Lighting Technology LED
- Light Distribution Wide
- Color Temperature 5000K
- Lamp Type - Fixtures Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # JHBL24000LMGLWDHVOLTGZ1050K70CRIDWHXD
- Zoro # G2819680
- UPC # 193048051568
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | Up to 60 ft |
Space to Mtg. Height Ratio | 1.2 |
Fixture Height | 16 5/8 in |
Fixture Width | 22 3/8 in |
Fixture Length | 22 3/8 in |
Length | 22-3/8 |
Width | 22-3/8 |
Height | 16-5/8 |
Nominal Size - Fixtures | 2 ft x 2 ft |
Overall Length | 22 3/8 in |
Overall Width | 22 3/8 in |
Overall Height | 16 5/8 in |
Suggested Fixture Mounting Height Range | 40 to 60 ft. |
Description
LED High Bay, Ballast Type Not Applicable, Bay Light Type High Bay, Color Temperature 5000K, Overall Height 16 5/8 in, Lamp Type Integrated LED, LED Replacement For 6-Lamp LFL, Overall Length 22 3/8 in, Lighting Technology LED, Lumens 26,515 lm, Number of Bulbs Not Applicable, Rated Life 100,000 hr, Series JHBL, 347 to 480V, Overall Width 22 3/8 in, Bulbs Included Integrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 3 LGT WHT Ceil Fixture (66326)
- ILC Replacement for Philips MSR 700 SA replacement light bulb lamp (MSR 700 SA PHILIPS)
- ILC Replacement for GE General Electric G.E 33405 replacement light bulb lamp (33405 GE GENERAL ELECTRIC G.E)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8539)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 31423 lm (JEBL 30L 50K 80CRI WH)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 11652 lm (IBE 12LM MVOLT 50K)
- LITHONIA LIGHTING Exit Sign, LED, Red/Green, 12" D, 8-7/8" H (TCE RG EL M4)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 93W (IBG 15L MVOLT)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 14394 lm (IBE 15LM MVOLT 50K)
- LITHONIA LIGHTING LED Low Bay, 134.5 W, 96-3/16" L, Dimmable (UFITL9620000LMSEFMVOLTGZ10 40K 80CRI WH)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 11306 lm (IBE 12LM MVOLT 40K)
- Lithonia Lighting LED Bay Lights