Shop All LED Bay Lights
Lithonia Lighting
LED High Bay, 5000K, 24000lm, 251W, 347/480V
Mfr # JHBL24000LMGLNDHVOLTGZ1050K70CRIDWHXD
Zoro # G2819699
product price: $1,005.99
/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height Up to 60 ft
- Lighting Technology LED
- Light Distribution Narrow
- Color Temperature 5000K
- Lamp Type - Fixtures Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # JHBL24000LMGLNDHVOLTGZ1050K70CRIDWHXD
- Zoro # G2819699
- UPC # 193048072433
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | Up to 60 ft |
Fixture Length | 22 3/8 in |
Fixture Width | 22 3/8 in |
Fixture Height | 16 5/8 in |
Space to Mtg. Height Ratio | 0.9 |
Height | 16-5/8 |
Length | 22-3/8 |
Width | 22-3/8 |
Overall Height | 16 5/8 in |
Overall Length | 22 3/8 in |
Overall Width | 22 3/8 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Suggested Fixture Mounting Height Range | 40 to 60 ft. |
Description
LED High Bay, Ballast Type Not Applicable, Bay Light Type High Bay, Color Temperature 5000K, Overall Height 16 5/8 in, Lamp Type Integrated LED, LED Replacement For 6-Lamp LFL, Overall Length 22 3/8 in, Lighting Technology LED, Lumens 25,769 lm, Number of Bulbs Not Applicable, Rated Life 100,000 hr, Series JHBL, 347 to 480V, Overall Width 22 3/8 in, Bulbs Included Integrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (386-10PK)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 60W, 12V (DI-TD-12V-60W)
- FULCRUM 20010-301 Light Led Read/Task (20010-301)
- ILC Replacement for Luminor Environmental Blackcomb Lb5-101 Quartz Sleeve replacement light bulb lamp (BLACKCOMB LB5-101 QUARTZ SLEEVE LUMINOR ENVIRONM)
- LITHONIA LIGHTING LED Round High Bay 15in., 24000 LM, Mult (CPRB 24LM MVOLT 40K 80CRI DWH)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 21067 lm (IBE 22LM MVOLT 40K)
- LITHONIA LIGHTING LED High Bay, Dimmable, 18,306 Lumens, 120 to 277V, Integrated LED, 5000K (IBE 18LM MVOLT 50K)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 26558 lm (JEBL 24L 40K 80CRI WH)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 31423 lm (JEBL 30L 50K 80CRI WH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 20 5/8"W, 2 3/4"H, 218W (IBG36000LMSEFAFLWDHVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 190W, 120/277V (JHBL18000LMGLNDMVOLTGZ1050K70CRIDWHXD)
- Lithonia Lighting LED Bay Lights