Shop All LED Bay Lights
Lithonia Lighting
LED High Bay, 428W Lamp, 14-2/5"L, 11-1/2"W
Mfr # CPHB ALO13 MVOLT SWW9 80CRI DWH
Zoro # G008396782
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 12 to 25 ft
- Light Distribution General
- Color Temperature 3500K, 4000K, 5000K
- Standards CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # CPHB ALO13 MVOLT SWW9 80CRI DWH
- Zoro # G008396782
- UPC # 00196183428561
- Country of Origin China
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 12 to 25 ft |
Overall Length | 14 3/8 in |
Overall Width | 11 1/2 in |
Overall Height | 2 5/16 in |
Description
LED High Bay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 50mr16/fl35/cexn 12V replacement light bulb lamp, 2PK (50MR16/FL35/C(EXN) 12V OSRAM SYLVANIA)
- SATCO 8W LED MR16 3000K 40' beam GU5.3 12V (S8641)
- METALUX Gr8 2 Lmp, U6, 2X2 Fl Trof, Elt Bal, T8 (2GR8-2U6T8A-UNV-EB81-U)
- SYLVANIA Compact Fluorescent 50Pk (CF9DS/841)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG24000LMSEFAFLGNDHVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT 5K)
- LITHONIA LIGHTING LED Round High Bay 15in., 24000 LM, Mult (CPRB 24LM MVOLT 40K 80CRI DWH)
- LITHONIA LIGHTING Compact Pro 14.4 inch L LED High Bay Fixture T8 88 watt (268SAH)
- LITHONIA LIGHTING LED Low Bay, 59.8 W, 48" L, Dimmable (UFITL488000LMSEFMVOLTGZ1040K 80CRI WH)
- LITHONIA LIGHTING Exit Sign, LED, Red/Green, 12" D, 8-7/8" H (TCE RG M4)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 21712 lm (IBE 22LM MVOLT 50K)
- Lithonia Lighting LED Bay Lights