Shop All LED Bay Lights
Lithonia Lighting
LED High Bay, 4000K Color Temp., 19680 lm
Mfr # JEBL 18L 40K 80CRI WH
Zoro # G5937537
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height Up to 25 ft
- Lumens 19,783 lm
- Light Distribution General
- Fixture Voltage 120/277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # JEBL 18L 40K 80CRI WH
- Zoro # G5937537
- UPC # 191848153895
- Country of Origin Viet Nam
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | Up to 25 ft |
Fixture Width | 13 in |
Fixture Height | 5 in |
Fixture Length | 13 in |
Overall Height | 5 in |
Overall Width | 13 in |
Cord Length | 6 ft |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Length | 13 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LED High Bay, Ballast Type Not Applicable, Bay Light Type High Bay, Color Temperature 4000K, Overall Height 5 in, Lamp Type Integrated LED, LED Replacement For 400W MH/HPS, 6-Lamp T5HO, 8-Lamp T8, Overall Length 13 in, Lighting Technology LED, Lumens 19,783 lm, Number of Bulbs Not Applicable, Rated Life 54,000 hr, Series JEBL, 120 to 277V, Overall Width 13 in, Bulbs Included Integrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED LGHT BRST TWK GRN (LEDLBST100GRTWA)
- VICTORY LIGHT Banker's Brass Desk Lamp (VLU9B101AB)
- QUOIZEL Manning Outdoor Wall Lantern (MAN8409WT)
- ILC Replacement For TOSHIBA FG1P (FG-1P)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 13286 lm (JEBL 12L 50K 80CRI WH)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 12,000 lumens, 120V-277V, 4000K (CPHB 12LM MVOLT 40K)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 357W (IBG60000LMSEFAFLNDMVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING Exit Sign, LED, Red/Green, 12" D, 8-7/8" H (TCE RG EL M4)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING LED Low Bay, 134.5 W, 96-3/16" L, Dimmable (UFITL9620000LMSEFMVOLTGZ10 40K 80CRI WH)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze (62/1583)
- Lithonia Lighting LED Bay Lights