Shop All LED Bay Lights
Lithonia Lighting
LED High Bay, 3000K Color Temp., 13286 lm
Mfr # JEBL 12L 40K 80CRI WH
Zoro # G5922800
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height Up to 25 ft
- Lighting Technology LED
- Lumens 13,356 lm
- Light Distribution General
- Fixture Voltage 120/277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # JEBL 12L 40K 80CRI WH
- Zoro # G5922800
- UPC # 191848153840
- Country of Origin China
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | Up to 25 ft |
Fixture Width | 13 in |
Fixture Length | 13 in |
Fixture Height | 5 in |
Overall Width | 13 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Height | 5 in |
Cord Length | 6 ft |
Overall Length | 13 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LED High Bay, Ballast Type Not Applicable, Bay Light Type High Bay, Color Temperature 4000K, Overall Height 5 in, Lamp Type Integrated LED, LED Replacement For 4-Lamp T5HO, 6-Lamp T8, Overall Length 13 in, Lighting Technology LED, Lumens 13,356 lm, Number of Bulbs Not Applicable, Rated Life 54,000 hr, Series JEBL, 120 to 277V, Overall Width 13 in, Bulbs Included Integrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Skytrim 4Ft Pearl 10 Pack (STK-4-PL-10PK)
- METALUX Ft Led Striplight, 4100 Lm, 40K, 0-10V, 4 (4SNLED-LD5-41SL-LW-UNV-L840-CD1-U)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 723-L-Slh-Tc-P (723-L-SLH-TC-P)
- PYLE Multi-Color Led Stage Light-Dj Sound & Studio Lighting System, PDJLT50 (PDJLT50)
- LITHONIA LIGHTING Exit Sign, LED, Red/Green, 12" D, 8-7/8" H (TCE RG M4)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 192W, 347/480V (JHBL18000LMGLNDHVOLTGZ1050K70CRIDWHXD)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 12,000 lumens, 120V-277V, 4000K (CPHB 12LM MVOLT 40K)
- LITHONIA LIGHTING LED Round High Bay 13in., 18000 LM, Mult (CPRB 18LM MVOLT 40K 80CRI DWH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 178W (IBG30000LMSEFAFLGNDMVOLTGZ1040K80CRIDWH)
- LITHONIA LIGHTING LED Low Bay Fixture, Cord, 120 to 277V (MSL 4000LM L/LV MVOLT EZ1 40K 80CRI WH)
- Lithonia Lighting LED Bay Lights