Shop All LED Bay Lights
Lithonia Lighting
LED High Bay, 174W, Acrylic, Wide
Mfr # CPHB24000LMSEFGCLWDMVOLTGZ1040K80CRIIMP
Zoro # G111377784
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 10-30 ft
- Lumens 24,000 lm
- Light Distribution Wide
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # CPHB24000LMSEFGCLWDMVOLTGZ1040K80CRIIMP
- Zoro # G111377784
- UPC # 197589579253
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 10-30 ft |
Overall Length | 22 13/16 in |
Overall Height | 2 5/16 in |
Overall Width | 11 1/2 in |
Description
LED High Bay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F54t5/841/ho/eco/cvg replacement light bulb lamp (F54T5/841/HO/ECO/CVG GE GENERAL ELECTRIC G.E)
- BULBHEAD Lizard Neck Light 1 pk (15563-8)
- JUNO LIGHTING Recessed Trim, 5in, Black Baffle (205 BWH)
- NUVO LIGHTING 13.5W LED Under Cabinet Light Bar, 24", 3000K, 1050L, 120V (63/701)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 192W, 347/480V (JHBL18000LMGLNDHVOLTGZ1050K70CRIDWHXD)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 13286 lm (JEBL 12L 50K 80CRI WH)
- LITHONIA LIGHTING LED High Bay, 428W Lamp, 22-4/5"L, 11-1/2"W (CPHB ALO16 MVOLT SWW9 80CRI DWH)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 19680 lm (JEBL 18L 40K 80CRI WH)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 14394 lm (IBE 15LM MVOLT 50K)
- LITHONIA LIGHTING LED Low Bay, 134.5 W, 96-3/16" L, Dimmable (UFITL9620000LMSEFMVOLTGZ10 40K 80CRI WH)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T35VQCSWHTES)
- Lithonia Lighting LED Bay Lights