Shop All LED Bay Lights
This Product is Discontinued
Lithonia Lighting
LED High Bay, 154W, 23,000 lm (Discontinued)
Mfr # IBG 24L MVOLT
Zoro # G7111861
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height Up to 60 ft
- Lumens 24,490 lm
- Light Distribution General
- Fixture Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # IBG 24L MVOLT
- Zoro # G7111861
- UPC # 190887180473
- Country of Origin Unknown
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | Up to 60 ft |
Fixture Width | 20 1/8 in |
Fixture Height | 2 23/32 in |
Fixture Length | 25 5/8 in |
Overall Width | 15 1/2 in |
Overall Length | 25 5/8 in |
Overall Height | 2 3/4 in |
Nominal Size - Fixtures | 1 ft x 2 ft |
Description
LED High Bay, LED Replacement For 400W HPS/MH, Fixture Voltage 120 to 277, 154 Watts, 23,000 Lumens, Color Temp. 4000K, Fixture Rated Life 100,000 hr., Standards UL1598, CSA Certified to U.S. and Canadian Safety Standards, Light Distribution General, Fixture Mounting Type Standard, Fixture Length 25-5/8 In., Fixture Width 20-1/8 In., Fixture Height 2-23/32 In., Number of Light Bars 6, CRI 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.