Shop All LED Bay Lights
Lithonia Lighting
LED High Bay, 133W, Acrylic, Wide
Mfr # CPHB18000LMSEFGCLWDMVOLTGZ1040K90CRIDWH
Zoro # G310877832
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 10-30 ft
- Lumens 18,000 lm
- Light Distribution Wide
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # CPHB18000LMSEFGCLWDMVOLTGZ1040K90CRIDWH
- Zoro # G310877832
- UPC # 196182203121
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 10-30 ft |
Overall Height | 2 5/16 in |
Overall Length | 14 3/8 in |
Overall Width | 11 1/2 in |
Description
LED High Bay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPERIAN 3 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 8W 540LM Dimmable 6-Pack (SP34230-6PK)
- LIGHT EFFICIENT DESIGN 11W G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7324-50K-G3)
- EKENA MILLWORK Attica Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/8"), 10"OD x 3 1/2"ID x 3/4"P (CMP10AT)
- ENERGIZER ENERGIZER 250/75 Lumens, LED Black Headlamp (TUFHD31PE)
- LITHONIA LIGHTING LED Low Bay, 134.5 W, 96-3/16" L, Dimmable (UFITL9620000LMSEFMVOLTGZ10 40K 80CRI WH)
- LITHONIA LIGHTING Compact Pro 14.4 inch L LED High Bay Fixture T8 88 watt (268SAH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG24000LMSEFAFLNDMVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT)
- LITHONIA LIGHTING LED Low Bay, 59.8 W, 48" L, Dimmable (UFITL488000LMSEFMVOLTGZ1040K 80CRI WH)
- ILC Replacement For EIKO LLH5DX50KU (LLH-5DX-50K-U)
- Lithonia Lighting LED Bay Lights