Shop All LED Bay Lights
Lithonia Lighting
LED High Bay, 133W, Acrylic, Wide
Mfr # CPHB18000LMSEFGCLWDMVOLTGZ1040K80CRIIMP
Zoro # G410930819
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 10-30 ft
- Lumens 18,000 lm
- Light Distribution Wide
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # CPHB18000LMSEFGCLWDMVOLTGZ1040K80CRIIMP
- Zoro # G410930819
- UPC # 197589579208
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 10-30 ft |
Overall Width | 11 1/2 in |
Overall Length | 14 3/8 in |
Overall Height | 2 5/16 in |
Description
LED High Bay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 30W (RFM2T440A)
- ILC Replacement for Berchtold Chromophare D650 Plus replacement light bulb lamp (CHROMOPHARE D650 PLUS BERCHTOLD)
- ILC Replacement for Fulham Flft514w835 replacement light bulb lamp, 2PK (FLFT514W835 FULHAM)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12-06L)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 19680 lm (JEBL 18L 40K 80CRI WH)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 13286 lm (JEBL 12L 50K 80CRI WH)
- LITHONIA LIGHTING LED Rd High Bay 15in., Switchable CCT, A (CPRB ALO14 UVOLT SWW9 80CRI DWH)
- LITHONIA LIGHTING LED High Bay, 428W Lamp, 22-4/5"L, 11-1/2"W (CPHB ALO16 MVOLT SWW9 80CRI DWH)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 31423 lm (JEBL 30L 50K 80CRI WH)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34560 Lumens - 120-277 Volt - Black Finish (65/788R2)
- Lithonia Lighting LED Bay Lights