Shop All LED Bay Lights
Lithonia Lighting
LED High Bay, 133W, Acrylic, Medium
Mfr # CPHB18000LMSEFGCLMDMVOLTGZ1040K80CRIIMP
Zoro # G810877851
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 10-30 ft
- Lumens 18,000 lm
- Light Distribution Medium
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # CPHB18000LMSEFGCLMDMVOLTGZ1040K80CRIIMP
- Zoro # G810877851
- UPC # 194995507436
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 10-30 ft |
Overall Length | 14 3/8 in |
Overall Width | 11 1/2 in |
Overall Height | 2 5/16 in |
Description
LED High Bay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Mission Ridge 100 Watt 3 Light Warm Mahogany Pendant with Goldenrod Glass Shade (82131-WM)
- MIDWEST FASTENER 1/8IP Antique Brass Finials 5PK (64582)
- ILC Replacement For ULTRAVATION, ASIH1003 (AS-IH-1003)
- O.C. WHITE CO Machine Light, LED, 24VDC, 38W, Waterproof (LED-1936-24V)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 21712 lm (IBE 22LM MVOLT 50K)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 20 5/8"W, 2 3/4"H, 218W (IBG36000LMSEFAFLWDHVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDHVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING LED Low Bay Fixture, Cord, 120 to 277V (MSL 4000LM L/LV MVOLT EZ1 40K 80CRI WH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG24000LMSEFAFLGNDHVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING LED Low Bay, 134.5 W, 96-3/16" L, Dimmable (UFITL9620000LMSEFMVOLTGZ10 40K 80CRI WH)
- LITHONIA LIGHTING LED High Bay, Dimmable, 18,306 Lumens, 120 to 277V, Integrated LED, 5000K (IBE 18LM MVOLT 50K)
- Lithonia Lighting LED Bay Lights