Shop All LED Bay Lights
Lithonia Lighting
LED High Bay, 133W, Acrylic, Medium
Mfr # CPHB18000LMSEFGCLMDMVGZ1040K80CRICNPW
Zoro # G710877845
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height 10-30 ft
- Lighting Technology LED
- Lumens 18,000 lm
- Light Distribution Medium
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # CPHB18000LMSEFGCLMDMVGZ1040K80CRICNPW
- Zoro # G710877845
- UPC # 194995153008
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 10-30 ft |
Overall Height | 2 5/16 in |
Cord Length | 6 ft |
Overall Length | 14 3/8 in |
Overall Width | 11 1/2 in |
Description
LED High Bay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Rechargeable Headlamp and Cap Light with 400 Lumen Turbo Mode (NEB-HLP-0011)
- ENERGIZER Led Flashlight Recharge (RCL1FN2WR)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Westinghouse, F18Ttl/841 (F18TTL/841)
- EKENA MILLWORK Dijon Wood Fretwork Pierced Ceiling Medallion, Birch, 22"OD x 7 1/8"ID x 3/8"T (CMWP22X22X0375DIBI)
- LITHONIA LIGHTING Exit Sign, LED, Red/Green, 12" D, 8-7/8" H (TCE RG M4)
- LITHONIA LIGHTING LED Low Bay Fixture, Cord, 120 to 277V (MSL 4000LM L/LV MVOLT EZ1 40K 80CRI WH)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 13286 lm (JEBL 12L 50K 80CRI WH)
- LITHONIA LIGHTING LED High Bay, 428W Lamp, 22-4/5"L, 11-1/2"W (CPHB ALO16 MVOLT SWW9 80CRI DWH)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG24000LMSEFAFLGNDHVOLTGZ1050K80CRIDWH)
- STRAITS Triton Low Bay-4ft, 4 Lamp Fixture (13071558)
- Lithonia Lighting LED Bay Lights