Shop All Flushmount Lights
Lithonia Lighting
LED Flush Mt, 13in, 3000K, In and Outdoors
Mfr # FMML 13 830 WL
Zoro # G0380768
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13"
- Width 13"
- Voltage 120V AC
- Height 2-1/2"
- Lumens 1,800 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # FMML 13 830 WL
- Zoro # G0380768
- UPC # 888791432725
- Country of Origin Mexico
- Category Flushmount Lights
Dimensions
Length | 13" |
Width | 13" |
Height | 2-1/2" |
Nominal Height | 2 1/2 in |
Nominal Length | 13 in |
Nominal Width | 13 in |
Diameter | 13 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 2 1/2 in |
Description
LED Flush Mount, Diameter 13 in, Overall Length Not Applicable, Series FMML, Light Output 1,898 lm, Color Temperature 3000K, Color Rendering Index 80, Maximum Fixture Wattage 28 W, Voltage 120V AC, Overall Height 2 1/2 in, Overall Width Not Applicable, Housing Color White, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 0, Dimming Method TRIAC, Dimming Range 100 Percent to 10 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY FL19 Dual Color Headlamp (21586)
- ILB GOLD Double Twin-4 Pin Base Fluorescent Bulb, Replacement For Lumapro 1PGX4 (1PGX4)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-20)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 35K (S29841)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Bronze, 4000K (FMML 13 840 DDBT)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 3000K (FMML 13 830 DNA)
- LITHONIA LIGHTING LED Linear Strip Light, 4701 lm (CLX L48 5000LM SEFFDLMVOLTGZ1040K80CRIWH)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 4000K (FMML 13 840 DNA)
- LITHONIA LIGHTING Low Profile Wraparound Fixture, 4ft L, 55W (FMLWL LNK 48 ALO4 8SWW2)
- LITHONIA LIGHTING LED Flush Mount, 7-1/4" L, 7-1/4" W, 12 W (FMMLS 7 SWW2 M6)
- SATCO NUVO LED CEILING FXT WH 20W (62/1212)
- Lithonia Lighting Flushmount Lights