Shop All Flushmount Lights
Lithonia Lighting
LED Flush Mount Light, 11in, 16W, 4000K
Mfr # FMLRL 11 14840 M4
Zoro # G5159375
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Width 11"
- Voltage 120V AC
- Height 3-1/4"
- Lumens 1,100 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # FMLRL 11 14840 M4
- Zoro # G5159375
- UPC # 753573687405
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11" |
Width | 11" |
Height | 3-1/4" |
Nominal Height | 3 1/4 in |
Nominal Width | 11 in |
Nominal Length | 11 in |
Diameter | 11 in |
Overall Height | 2 7/8 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Flush Mount Light, Diameter 11 in, Overall Length Not Applicable, Series FMLRL, Light Output 1,100 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 16 W, Voltage 120V AC, Overall Height 2 7/8 in, Overall Width Not Applicable, Housing Color White, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 0, Dimming Method TRIAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT40120-277V)
- SATCO Satco 50-114 Clear Porch Globe (50/114)
- ILC Replacement for Satco S3367 replacement light bulb lamp, 2PK (S3367 SATCO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C ALTO 13W/841 GX23-2 /2P 1CT)
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm (FMSATL 16 20840 BN M4)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 48 (CSVT L48 6000LM MVOLT 40K 80CRI)
- LITHONIA LIGHTING LED Flush Mount, 7-1/4" L, 7-1/4" W, 12 W (FMMLS 7 SWW2 M6)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 3000K (FMML 13 830 DNA)
- LITHONIA LIGHTING LED Linear Strip Light, 4954 lm (CLX L48 5000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Bronze, 4000K (FMML 13 840 DDBT)
- LUXRITE 9 Inch Square LED Flush Mount Light 3 CCT Selectable 3000K-5000K 18W 1200LM Dimmable 2-Pack (LR23595-2PK)
- Lithonia Lighting Flushmount Lights