Shop All Flushmount Lights
Lithonia Lighting
LED Flush Mount, 7-1/4" L, 7-1/4" W, 12 W
Mfr # FMMLS 7 SWW2 M6
Zoro # G208389805
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Textured White
- Voltage 120V AC
- Dimmable Yes
- Overall Length 7 1/4 in
- Series FMMLS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # FMMLS 7 SWW2 M6
- Zoro # G208389805
- UPC # 00193048277456
- Country of Origin Mexico
- Category Flushmount Lights
Dimensions
Overall Length | 7 1/4 in |
Diameter | 7 1/4 in |
Manufacturer Warranty Length | 5 yr |
Overall Width | 7 1/4 in |
Overall Height | 1 3/4 in |
Description
LED Flush Mount, Diameter 7 1/4 in, Overall Length 7 1/4 in, Series FMMLS, Light Output 700 lm, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 12 W, Voltage 120V AC, Overall Height 1 3/4 in, Overall Width 7 1/4 in, Housing Color Black; Silver, Housing Finish Textured White, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Yes, Compliance Type CA Title 24, JA8, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Light Bulb / Lamp H11 (H11)
- ILC Replacement for Dynamic Dyn-401h-16 replacement light bulb lamp (DYN-401H-16 DYNAMIC)
- ILC Replacement for Robertson Psv239t5mv (PSV239T5MV ROBERTSON)
- SOUTHWIRE Ratcheting Work Light, Corded, 3000lm, LED (CSW3X1)
- LITHONIA LIGHTING LED Linear Strip Light, 2963 lm (CLX L48 3000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LITHONIA LED Ceiling Light Fixture (OLCFM 15 DDB M4)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, White, 4000K (FMML 13 840)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 4000K (FMML 13 840 DNA)
- LITHONIA LIGHTING LED Linear Strip Light, 2879 lm (CLX L48 3000LM SEFFDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING Light Fixture, 112W, 120-277V, White (LB 4 32 MVOLT 1/4 GEB10IS LP841)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- Lithonia Lighting Flushmount Lights