Shop All Flushmount Lights
Lithonia Lighting
LED Flush Mount, 24W, 4000K, 120V, 1600 lm
Mfr # FMSATL 16 20840 BN M4
Zoro # G1829637
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Length 16"
- Voltage 120V AC
- Height 4"
- Lumens 1,600 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # FMSATL 16 20840 BN M4
- Zoro # G1829637
- UPC # 820476154324
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 16" |
Width | 16" |
Height | 4" |
Nominal Height | 4 in |
Nominal Length | 16 in |
Nominal Width | 16 in |
Diameter | 16 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 3 5/8 in |
Description
LED Flush Mount, Diameter 16 in, Overall Length Not Applicable, Series Saturn, Light Output 1,600 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 24 W, Voltage 120V AC, Overall Height 3 5/8 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Brushed Nickel, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 0, Dimming Method TRIAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE T9 Circline Garage and Basement Fluorescent Bulb, 22 W (33774)
- SATCO 8W A19 LED Lamp, Clear, 4000K, Medium Base, 120V, 4-Pack, 4PK (S12464)
- IDEAL WAREHOUSE INNOVATIONS LEDStop&Go Light Retro Kit 115V, LED115CK (60-5472)
- ZORO SELECT Lamp Changer, 15-100 W (3V690)
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BN M4)
- LITHONIA LIGHTING LED Linear Strip Light, 4954 lm (CLX L48 5000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Square Light, 11in, 16W, 4000K (FMLSL 11 14840 M4)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 4000K (FMML 13 840 DNA)
- LITHONIA LIGHTING LED Flush Mount Light, 11in, 16W, 4000K (FMLRL 11 14840 M4)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, White, 4000K (FMML 13 840)
- AFX Edge 8" Round LED Flush Mount - White (EGRF08LAJD1WH)
- Lithonia Lighting Flushmount Lights