Shop All Flushmount Lights
Lithonia Lighting
LED Flush Mount, 16W, 4000K, 120V, 1100 lm
Mfr # FMSATL 13 14840 BZA M4
Zoro # G0314791
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Antique
- Length 13"
- Voltage 120V AC
- Height 4"
- Lumens 1,100 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # FMSATL 13 14840 BZA M4
- Zoro # G0314791
- UPC # 820476154294
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 13" |
Width | 13" |
Height | 4" |
Nominal Length | 13 in |
Nominal Height | 4 in |
Nominal Width | 13 in |
Diameter | 12 5/8 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 3 1/8 in |
Description
LED Flush Mount, Diameter 12 5/8 in, Overall Length Not Applicable, Series Saturn, Light Output 1,100 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 16 W, Voltage 120V AC, Overall Height 3 1/8 in, Overall Width Not Applicable, Housing Color Bronze, Housing Finish Antique, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 0, Dimming Method TRIAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Sloped Adjustable Baffle with Gimbal Ring Trim" (EL626W)
- SATCO 25 W R14 Incandescent - Frost - 1500 Hours - 135L - Intermediate Base - 120V (S3205)
- HALO Drop White Lens, 6162 (6162WH)
- ILC Replacement for Philips Pl-l 18w/835/4p replacement light bulb lamp (PL-L 18W/835/4P PHILIPS)
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm (FMSATL 16 20840 BZA M4)
- LITHONIA LIGHTING LED Linear Strip Light, 2963 lm (CLX L48 3000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Linear Strip Light, 4701 lm (CLX L48 5000LM SEFFDLMVOLTGZ1040K80CRIWH)
- LITHONIA LIGHTING LED Flush Mt, 13in, 3000K, In and Outdoors (FMML 13 830 WL)
- LITHONIA LIGHTING LITHONIA LED Ceiling Light Fixture (OLCFM 15 DDB M4)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- Lithonia Lighting Flushmount Lights