Shop All Flushmount Lights
Lithonia Lighting
LED Flush Mount, 13in, Rnd, White, 4000K
Mfr # FMML 13 840
Zoro # G9971981
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Textured
- Length 13"
- Width 13"
- Voltage 120V AC
- Height 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # FMML 13 840
- Zoro # G9971981
- UPC # 888791432954
- Country of Origin Mexico
- Category Flushmount Lights
Dimensions
Length | 13" |
Width | 13" |
Height | 2-1/2" |
Nominal Height | 2 1/2 in |
Nominal Width | 13 in |
Nominal Length | 13 in |
Diameter | 13 in |
Overall Height | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Flush Mount, Diameter 13 in, Overall Length Not Applicable, Series VersiLite, Light Output 2,000 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 28 W, Voltage 120V AC, Overall Height 2 1/2 in, Overall Width Not Applicable, Housing Color White, Housing Finish Textured, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 0, Dimming Method TRIAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY CFL, 12.7 W, PL-C, 2-Pin (GX23-2) (PL-C 13W/827/2P 1CT/5X10BOX ALTO)
- LAMPLIGHT OIL LAMP CLER 19.5OZ (330)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, 120/277V (CSVT L48 ALO3 MVOLT SWW3 80CRI)
- W F HARRIS LIGHTING Lampholder, Double, BlkPAR38, 2-150W (201-BK)
- LITHONIA LIGHTING LED Flush Mount Light, 11in, 16W, 4000K (FMLRL 11 14840 M4)
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm (FMSATL 16 20840 BN M4)
- LITHONIA LIGHTING LED Square Light, 11in, 16W, 4000K (FMLSL 11 14840 M4)
- LITHONIA LIGHTING LED Linear Strip Light, 4954 lm (CLX L48 5000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Linear Strip Light, 4839 lm (CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH)
- LITHONIA LIGHTING LED Flush Mt, 13in, 3000K, In and Outdoors (FMML 13 830 WL)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W 3Lght Classic 15In ORB Frost White Alabstr Glass (6429200)
- Lithonia Lighting Flushmount Lights