Shop All Flushmount Lights
Lithonia Lighting
LED Flush Mount, 13in, Rnd, Aluminum, 4000K
Mfr # FMML 13 840 DNA
Zoro # G0380795
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Aluminum
- Length 13"
- Width 13"
- Voltage 120V AC
- Height 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # FMML 13 840 DNA
- Zoro # G0380795
- UPC # 888791433067
- Country of Origin Mexico
- Category Flushmount Lights
Dimensions
Length | 13" |
Width | 13" |
Height | 2-1/2" |
Nominal Height | 2 1/2 in |
Nominal Width | 13 in |
Nominal Length | 13 in |
Diameter | 13 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 2 1/2 in |
Description
LED Flush Mount, Diameter 13 in, Overall Length Not Applicable, Series VersiLite, Light Output 1,985 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 28 W, Voltage 120V AC, Overall Height 2 1/2 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Aluminum, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 0, Dimming Method TRIAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- PRINCETON TEC Headlamp, LED, 150lm, Black (VIZZ-II)
- ILC Replacement for OSRAM SYLVANIA FB32/741/6/ECO (FB32/741/6/ECO OSRAM SYLVANIA)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Green (2306-3BP-ARG)
- LITHONIA LIGHTING LED Flush Mt, 13in, 3000K, In and Outdoors (FMML 13 830 WL)
- LITHONIA LIGHTING LITHONIA LED Ceiling Light Fixture (OLCFM 15 DDB M4)
- LITHONIA LIGHTING LED Flush Mount Light, 11in, 16W, 4000K (FMLRL 11 14840 M4)
- LITHONIA LIGHTING LED Flush Mount, 35W, 4000K, 120V, 3100 lm (FMLL 9 30840)
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BN M4)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, White, 4000K (FMML 13 840)
- REMPHOS LED Utility Drum, 14", 6W, 4000K (RP-DRU-14N-14L-40-02262)
- Lithonia Lighting Flushmount Lights