Shop All Security & Flood Lights
This Product is Discontinued
Lithonia Lighting
LED Floodlight, 9-1/2" L, Dark Bronze (Discontinued)
Mfr # OLF 3RH 40K 120 PE DDB M4
Zoro # G7270617
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Mounting Location Wall
- Lighting Technology LED
- Fixture Lens Material Acrylic
- Lumens 3,100 lm
- Fixture Housing Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # OLF 3RH 40K 120 PE DDB M4
- Zoro # G7270617
- UPC # 00191848261361
- Country of Origin Unknown
- Category Security & Flood Lights
Dimensions
Fixture Height | 4 1/2 in |
Fixture Width | 6 3/4 in |
Fixture Length | 9 1/2 in |
Description
Fixed Beam Angle Light, Number of Lightheads 3, Lumens 3,100 lm, Fixture Wattage 36 W, Light Distribution Shape Type III, LED Replacement For 150W PAR, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120V AC, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 86 lm/W, Fixture Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.