Shop All Security & Flood Lights
This Product is Discontinued
Lithonia Lighting
LED Floodlight, 7"L, Dark Bronze, 2 Sensors (Discontinued)
Mfr # OLF 2RH 40K 120 MO DDB M6
Zoro # G3792609
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Mounting Location Wall
- Lighting Technology LED
- Fixture Height 4 1/2 in
- Fixture Housing Color Bronze
- Standards UL/cUL Listed, IESNA LM-79, LM-80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # OLF 2RH 40K 120 MO DDB M6
- Zoro # G3792609
- UPC # 191848797938
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Fixture Height | 4 1/2 in |
Fixture Length | 7 in |
Fixture Width | 6 1/4 in |
Width | 6 1/4 in |
Height | 4 1/2 in |
Length | 7 in |
Description
Floodlight, Lumens 2,160 lm, Fixture Wattage 25 W, Voltage 120V AC, Light Distribution Shape Type III, LED Replacement For (2) 90W Incandescent, Fixture Sensor Type Motion, Photocell, Light Technology LED, Fixture Mounting Location Wall, Mount Type Recessed Junction Box, Color Temperature 4000K, Color Rendering Index 70, Height 4 1/2 in, Width 6 1/4 in, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, IP Rating Not Rated, Lumens per Watt 86.4 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.