Shop All Security & Flood Lights
This Product is Discontinued
Lithonia Lighting
LED Floodlight, 598W, 5000K Color, 10" L (Discontinued)
Mfr # HLF2 LED P3 50K WFL MVOLT IS DDBXD
Zoro # G7677050
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Mounting Location Universal
- Lighting Technology LED
- Socket Type COB
- Mounting Slip Fitter
- LED Replacement For 1000W MH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # HLF2 LED P3 50K WFL MVOLT IS DDBXD
- Zoro # G7677050
- UPC # 00820476993091
- Country of Origin Unknown
- Category Security & Flood Lights
Dimensions
Fixture Width | 25 in |
Fixture Length | 10 in |
Fixture Height | 22 in |
Description
Floodlight, Lumens 63,912 lm, Fixture Wattage 598W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x7, LED Replacement For 1000W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Universal, Mount Type Slipfitter, Color Temperature 5000 K, Color Rendering Index 70, Fixture Housing Color Dark Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Glass, IP Rating 66, Lumens per Watt 107.0, Number of Lightheads 2, Socket Type COB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.