Shop All Security & Flood Lights
Lithonia Lighting
LED Floodlight, 49W, 3979 lm, Yoke Mnt
Mfr # OFL1 LED P2 50K MVOLT YK DDBXD M4
Zoro # G5005309
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Universal
- Lighting Technology LED
- Housing Finish Dark Bronze
- Light Distribution Wide Flood
- Watts 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # OFL1 LED P2 50K MVOLT YK DDBXD M4
- Zoro # G5005309
- UPC # 00889804467321
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Fixture Width | 7 in |
Fixture Length | 8 5/16 in |
Fixture Height | 7 1/4 in |
Height | 6 3/32 in |
Width | 7 in |
Length | 8 5/16 in |
Description
Floodlight, Lumens 4,466 lm, Fixture Wattage 45 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x5, LED Replacement For 150W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Universal, Mount Type Yoke, Color Temperature 5000K, Color Rendering Index 70, Height 6 3/32 in, Width 7 in, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, IP Rating IP65, Lumens per Watt 99 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO . CA10 E26 (Medium) LED Bulb Warm White 40 Watt Equivalence 2 pk (S21731)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass (6118600)
- HASTINGS HOME Hastings Home 2 Tier End Table Floor Lamp with USB Port (384475LTC)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Round Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11570)
- LITHONIA LIGHTING Floodlight, Housing Color Bronze, 56 W (ESXF2 ALO SWW2 KY DDB M2)
- LITHONIA LIGHTING Floodlight, LED, 16000/18000/20000 lm (ESXF4 ALO SWW2 UVOLT YS DDB M2)
- LITHONIA LIGHTING Outdoor Security Light, 4000 LM Photocel (BGS P1 40K 120 PE DDB M2)
- LITHONIA LIGHTING Outdoor Floodlight Adj Light Output Swit (HGX LED 2SH ALO SWW2 120 PE DDB M2)
- LITHONIA LIGHTING Floodlight, LED, 200 lm, 8-49/64"L, 6-3/64"W (ESXF1 P0 SWW2 THK DDB M2)
- LITHONIA LIGHTING Floodlight, LED, 8500/105000/14000 lm (ESXF3 ALO SWW2 UVOLT YS DDB M2)
- STRAITS LED Flood Light-300w-100/277V-5000K-120-Dimmable-No Mount (43006538)
- Lithonia Lighting Security & Flood Lights